Beli Thermometer Water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- AND Waterproof Type Central ThermometerDeskripsi:Digital Thermometer Ipx7atribut:
- Dimension (WxDxH) (mm): 40x17x187
- Measurement Temperature Range (°C): -40 to 260
- Minimum Temperature Display (°C): 0.1
- Power Supply: 1 x coin-type lithium battery (CR2032)
- Probe Length (mm): φ2.8×120
- Probe Tip (mm): φ2.2
- Protection Rating: IPX7 compliant
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TESTO Waterproof Mini Probe ThermometerDeskripsi:Low in price, high in performance: the waterproof mini probe thermometer measures the core temperature of liquid, soft and powdery media as well as the ambient air temperature.And when you’ve carried out your measurements, you can either clean your mini probe thermometer under running water or pop it into the dishwasher before returning it to the protective case that comes with the delivery. The mini probe thermometer also has an integrated clip to stop it from slipping out of your shirt or jacket pocket.A variety of different applications for the waterproof mini probe thermometerFrom checking the Sunday roast (but don’t forget to take it out of the oven!) to carrying out temperature checks during production processes; from measuring the air temperature in air conditioning units to checking the temperature of different media in garden centers or laboratories. Because the mini probe thermometer can be used to measure both the air and the core temperature of different materials it is ideal for use in a variety of different applications and environments. Product Includes: Waterproof mini probe thermometer, protective case, integrated clip and calibration protocol.atribut:
- Operating Temperature (°C): -10 to +50
- Protection Class: IP67
- Storage Temperature: -20 to +70 °C
- Weight (g): 36
- Battery Type: Button cell LR44
- Diameter Probe shaft (mm): 3.5
- Diameter Probe shaft tip (mm): 1.6
- Dimensions (mm): 150x45x30
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 120
- Length Probe shaft tip (mm): 7.5
- Product Color : White
- Product/Housing Material: ABS
- Suji Gooseneck Kettle with ThermometerDeskripsi:Kettle ini mempunyai leher angsa dan mulut pelikan, yang memudahkan kontrol kecepatan dan kehalusan aliran air, sehingga menghasilkan kopi yang lebih balance dan nikmat. Dilengkapi dengan Thermometer -10 to 110°C dan tutup kaca berlubang untuk termometer.atribut:
- Material: Heat-resistant Borosilicate Glass
- Volume (ml): 500
- Dimensions (mm): 270x112x155 (LxWxH)
- Mouth Diameter (mm): 62
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- TESTO Penetration ThermometerDeskripsi:The testo 905-T1 penetration thermometer has a large measuring range from -50 to +350°C and can even measure up to +500°C for a short time (1 to 2 minutes). Its permanently integrated type K thermocouple probe makes this possible. In addition, the penetration thermometer is characterized by its short response time. The thermocouple probe reacts very quickly, particularly in water (or other liquids). The penetration thermometer is therefore ideally suited for measurements in fluid substances in laboratory, chemical and pharmaceutical areas.However, as well as immersion/penetration of the long, pointed probe shaft in liquids and soft or powdery substances being possible, you can also insert it in ventilation ducts to measure the temperature there. The penetration thermometer is also a winner when it comes to accuracy, because it achieves a higher level than typical comparable models.A really user-friendly penetration thermometer The testo 905-T1 penetration thermometer is easy to use and very user-friendly. The measuring values are shown very legibly on the display. The fact that the display can be pivoted also makes readout easier. This is particularly practical, since it means the measuring values can be read off perfectly from many different perspectives. Product Includes: testo 905-T1 penetration thermometer with large measuring range, including attachment clip and batteries.atribut:
- Diameter Probe shaft (mm): 3
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Product/Housing Material: ABS
- HAKKO ThermometerDeskripsi:-With auto shut-off function.-Large and easy-to-see display.-With MAX HOLD function. -For measuring iron tip temperature.-9V Dry Battery, Sensor (lead-free compliant)x10 Pieces-K (CA) thermocouple use
- TESTO Waterproof Food ThermometerDeskripsi:A robust metal folding joint, a rubber-coated anti-slip surface, a long and precise temperature sensor - and waterproof into the bargain! The testo 104 food probe thermometer comes with a whole host of practical features and benefits for use in the food industry. The waterproof food thermometer for the food industryTemperature checks play a vital role in quality assurance, cold chain documentation and hygiene regulations. The testo 104 food probe thermometer allows you to carry out quick and easy spot checks during the production, storage and processing of food. The food probe thermometer measures the core temperature of liquid, semi-solid and viscous media.The thermometer’s especially thin but nonetheless rugged sensor tip leaves virtually no trace when inserted. The thermometer can also measure the core temperature of food when the probe has been folded out at an angle of only 30°. This allows you to carry out reliable checks in difficult-to-reach places.The testo 104 can be cleaned under running water when you have finished measuring. The probe’s rugged metal joint allows it to be folded away and kept in its protective case until you need it again.And here’s another practical feature: the testo 104 comes with a set of adhesive color strips which you can attach to the individual meters when more than one of the same model are being used.The testo 104 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector. Product Includes: 1 x testo 104 food thermometer with folding temperature sensor, user guide, calibration protocol, adhesive color strips, batteries.atribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -20 to +60
- Protection Class: IP65
- Standards: EN 13485
- Battery Life: 100 h (at +25 °C without display illumination)
- Battery Type: 2 AAA micro batteries
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 265x47x20 (Probe folded out) 163x47x20 (probe folded away)
- Display Lighting: illuminated
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- EU-/EG-guidelines: 2004/108/EG
- Futher features: Auto hold, hold, min./max.
- Length Probe shaft (mm): 102
- Length Probe shaft tip (mm): 32
- Product Color : White
- Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
- Storage Temperature: -30 to +70 °C
- Weight (g): 165 (incl. batteries)
- SK SATO Water Proof Digital ThermometerDeskripsi:atribut:
- Working Temperature Range: -40 to 250 (degree C)
- Probe length: 16x25mm
- Applicable: Surface sensor
- Power Supply: AAA Dry Battery x 2 (Sold Separately)
- W x D x H: 70x40x175mm
- Container protection class: IPX6
- Cord Length: 1m
- TESTO Mini Penetration ThermometerDeskripsi:Easy to use, great performance: the mini thermometer with extended penetration probe can be used for the most varied of temperature measurements. For example, it can be used for measuring liquid temperatures in labs. The extended 213 mm penetration probe is particularly practical in this respect. However, it can also be used as a food thermometer to measure the core temperature of your products (e.g. food controls); air temperature measurements are possible as well (e.g. in HVAC trade).Regardless of whether you use the mini penetration thermometer for food controls, or sampling in the laboratory, it will show you temperatures of up to +250 °C quickly and reliably. It is very easy to use and thanks to its small size, the mini thermometer can be taken to any measuring location. Mini thermometer with practical functionsThe mini penetration thermometer features a digital display that shows the exact measured value - either in °C or °F - thus ruling out any reading errors (e.g. as is the case with analogue food thermometers with pointers). The battery status is also indicated on the display. The scope of delivery includes a protective tube for the penetration probe. If you insert the probe in the protective tube, you can attach the mini thermometer to your shirt pocket or other clothing making it easy to take with you. Product Includes: Mini penetration thermometer with extended penetration probe, including protective tube with integrated clip, batteries and calibration protocol.atribut:
- Operating Temperature (°C): -10 to +50
- Battery Type: Button cell LR44
- Diameter Probe shaft (mm): 3.5
- Diameter Probe shaft tip (mm): 1.6
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft tip (mm): 12
- Product Color : Black
- Product/Housing Material: ABS
- Custom ThermometerDeskripsi:-Various temperature measurements can be made by replacing the probe.
- TESTO Mini Alarm ThermometerDeskripsi:The affordable testo mini thermometer with alarm function is small and handy but its performance is big. The penetration probe comes with a 80 cm cable and is fixed to the thermometer. The probe and cable can be stored easily and compactly on the temperature measuring instrument. An acoustic signal sounds when the temperature exceeds or falls below the individually adjustable limit values. The mini alarm thermometer is suitable for temperature measurement in air, in soft powdery substances and in liquids. Using the clips supplied, the mini alarm thermometer can be set up, mounted on the wall or attached (for practical transportation). Product Includes: Mini alarm thermometer with penetration probe (probe length 190 mm, probe cable 80 cm) including attachment clip and batteries.atribut:
- Operating Temperature (°C): -10 to +50
- Storage Temperature: -20 to +70 °C
- Weight (g): 135
- Battery Life: 500 h
- Battery Type: 2 AAA micro batteries
- Diameter Probe shaft (mm): 3.5
- Diameter Probe shaft tip (mm): 2
- Dimensions (mm): 100x64x18
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 190
- Length Probe shaft tip (mm): 8
- Product Color : Black
- Product/Housing Material: ABS
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
Daftar Harga Thermometer Water Terbaru April 2026
| Custom Water Proof Digital Thermometer | Rp1.199.900 |
| SHINWA Thermometer Bar Type | Rp52.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| AND Waterproof Type Central Thermometer | Rp509.900 |
| TESTO Infrared Thermometer | Rp1.999.900 |
| TESTO Thermometer | Rp2.399.900 |
| TESTO Waterproof Mini Probe Thermometer | Rp1.399.900 |
| Custom Infrared Thermometer | Rp1.899.900 |
| Suji Gooseneck Kettle with Thermometer | Rp509.900 |
| Sato Keiryoki Mfg Thermocouple Digital Thermometer | Rp3.699.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)